*OBSOLETE*

Item #: 0001518

Cat #: LC-4-9-C-I

UPC: 781087111901

Company wide:
0 in stock
Documents & Guides
Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F4T5, (1) F6T5 or (1) F8T5. ** NO LONGER MADE ** NO SUB **

Overview

Magnetic Ballast, Fluorescent, Input Voltage: 120V, Pre-Heat Start, Compact Covered Series. For use with the following Linear Lamp Types: (1) F4T5, (1) F6T5 or (1) F8T5. ** NO LONGER MADE ** NO SUB **

Available for many fluorescent lamp types sold today, including Preheat, Rapid Start, 2-pin CFL, Slimline, High Output, Very High Output and Circline. Magnetic ballasts can be used in any application where these lamps are used. 

Also known as: 781087111901, LC-4-9-C-I, ADVLC49CI

Specifications

Wattage: 4, 8, 6
Shape: T5 (Tubular)
Volts AC: 120
Type: Pre-Heat Start, Magnetic
Wattage: 4, 8, 6
Volts AC: 120
Shape: T5 (Tubular)
Type: Pre-Heat Start, Magnetic