Mag Ballast (2) F20t12 Ph 120v

Item #: 0001511

Cat #: HM-2SP20-TP-I

UPC: 781087106921

Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.47amp, Ballast Factor: 0.99, Minimum Starting Temperature: 20 Degree F, Number Oflamps: 2, Lamp Wattage: 15, Lamp Type: Trigger Start Ballast, Preheat Lamp, Features: High Power Factor, Total Harmonic Distortion: <20 Percent

Overview

Ballast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.47amp, Ballast Factor: 0.99, Minimum Starting Temperature: 20 Degree F, Number Oflamps: 2, Lamp Wattage: 15, Lamp Type: Trigger Start Ballast, Preheat Lamp, Features: High Power Factor, Total Harmonic Distortion: <20 Percent
Also known as: 781087106921, HM-2SP20-TP-I, ADVHM2SP20TPI

Specifications

Wattage: 20
Type: Pre-Heat Start
Wattage: 20
Type: Pre-Heat Start