This product has been discontinued.

Sign Ballast (2-4) Lamp 120V HO
Item #: 0001497
Cat #: ASB-0620-24-BL-TP-I
UPC: 781087000076
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 6' to 20' total length.
Overview
Sign Ballast (2-4) Lamp 120V HOMagnetic Sign Ballast, Fluorescent, Input Voltage: 120V, Rapid Start, SignPro Series. For use with the following Linear Lamp Types: 2 to 4 T12/HO lamps, 6' to 20' total length.
Also known as: 781087000076, ASB-0620-24-BL-TP-I, ADVASB062024BLTPI, sign ballast
Specifications
| Wattage: | 110, 75, 85, 50 |
| Type: | Rapid Start, High Output, Magnetic, Sign |
| Volts AC: | 120 |
| Shape: | T12 (Tubular) |
| Family / Style: | SignPro |
| Wattage: | 110, 75, 85, 50 |
| Volts AC: | 120 |
| Family / Style: | SignPro |
| Type: | Rapid Start, High Output, Magnetic, Sign |
| Shape: | T12 (Tubular) |