Photocontrol, Stem Mount, 120V, 39W Fluorescent, 100W HID

Item #: 0001493

Cat #: 320

UPC: 022678033449

Company wide:
0 in stock
Documents & Guides
Photocontrol, Stem Mount, 120 Volt, 39 Watt Fluorescent, 100 Watt HID

Overview

Photocontrol, Stem Mount, 120 Volt, 39 Watt Fluorescent, 100 Watt HID
Also known as: 022678033449, 320, WVL320

Specifications

Wattage: 100
Volts AC: 120
Wattage: 100
Volts AC: 120