Breaker, Molded Case, Tmax, 600V AC/DC, 600A, 3P, 65kAIC

Item #: 0001482

Cat #: T6H600TW

UPC: 015644641571

Company wide:
0 in stock
Documents & Guides
Breaker, Tmax, Molded Case, 600 Amp, 600 Volt AC/DC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC

Overview

Breaker, Tmax, Molded Case, 600 Amp, 600 Volt AC/DC, 3-Pole, PR221 LS/I Trip Unit, 65 kAIC
Also known as: 015644641571, T6H600TW, ABBT6H600TW

Specifications

Mounting: Panel
Poles: 3
Amps: 600
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Amps: 600
Volts AC: 600
Interrupt Rating AC: 65 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 65 kA