Compression Lug, Copper, Conductor Size 1

Item #: 0001464

Cat #: CLWD-1-14-34

UPC: 783669634839

$ 17.73 EA
Company wide:
5 in stock
Surecrimp Compression Lug, Copper, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 1, 2 Holes, 1/4in Bolt Size, 3/4in Hole Spacing, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669634839, CLWD-1-14-34, ILSCLWD11434

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/4 in
Color: Green
Mounting: 2-Hole
Allowable Gauge Range: 1
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in