Three Hole Corner Angle, 90°, Hot Dipped Galvanized

Item #: 0001460

Cat #: B103HDG

UPC: 781011500351

$ 21.76 EA
Company wide:
0 in stock
Documents & Guides
Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.

Overview

Corner Angle Fitting, 90°, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Hot-Dipped Galvanized.
Also known as: 781011500351, B103HDG, BLIB103HDG

Specifications

Mounting: 3-Hole
Material: Steel
Mounting: 3-Hole
Material: Steel