Transformer, Dry Type, Distribution, 3KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0001448

Cat #: TF249873S

UPC: 047503087305

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 3 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503087305, TF249873S, ACMTF249873S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 3kVA
Primary Voltage: 190/200/208/220, 380/400/416/440
Phase: 1
Primary Voltage: 190/200/208/220, 380/400/416/440
Volt Amps: 3kVA