Transformer, Dry Type, Distribution, 1KVA, Multi Volt, 1PH, NEMA 3R

Item #: 0001446

Cat #: TF217437S

UPC: 047503086599

$ 299.87 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Overview

Transformer, Dry Type, Distribution, 1 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R

Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.

Also known as: 047503086599, TF217437S, ACMTF217437S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 1kVA
Primary Voltage: 190/200/208/220, 380/400/416/440
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 190/200/208/220, 380/400/416/440