Transformer, 50VA, 1PH, 240 x 480 - 24/48, Buck-Boost

Item #: 0001390

Cat #: T181061

UPC: 047503087503

$ 220.87 EA
Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

50 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque and escalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.

Also known as: 047503087503, T181061, ACMT181061

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Volt Amps: 50
Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 240/480
Volt Amps: 50
Type: Transformer, Buck/Boost
Phase: 1
Primary Voltage: 240/480