Transformer, 100VA, 1PH, 120 x 240 - 16/32, Buck-Boost

Item #: 0001388

Cat #: T-1-81055

UPC: 047503086834

$ 258.89 EA
Company wide:
0 in stock
Documents & Guides
100 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

100 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503086834, T-1-81055, ACMT181055

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 100
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 100
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240