Transformer, 150VA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 0001387

Cat #: T181049

UPC: 047503089651

$ 246.07 EA
Company wide:
8 in stock
Documents & Guides
150 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

Overview

150 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque and escalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.

Also known as: 047503089651, T181049, ACMT181049

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Phase: 1
Volt Amps: 150
Type: Transformer, Buck/Boost
Primary Voltage: 120/240
Secondary Voltage: 12/24
Phase: 1
Type: Transformer, Buck/Boost
Secondary Voltage: 12/24
Volt Amps: 150
Primary Voltage: 120/240