150VA, 1PH, 240 X 480 - 120/240VAC, Dry Type Transformer, NEMA 3R

Item #: 0001382

Cat #: T153006

UPC: 047503085387

$ 189.37 EA
Company wide:
9 in stock
Documents & Guides
150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type Distribution Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 7.16" x 3.89" x 3.67". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

150 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type Distribution Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 7.16" x 3.89" x 3.67". ***Not Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint.

Also known as: 047503085387, T153006, ACMT153006

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 150
Type: Isolation Transformer
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Type: Isolation Transformer
Secondary Voltage: 120/240
Volt Amps: 150
Primary Voltage: 240x480