100VA, 1PH, 240 X 480 - 120/240VAC, Isolation Transformer, NEMA 3R

Item #: 0001381

Cat #: T153005

UPC: 047503085349

$ 162.50 EA
Company wide:
0 in stock
Documents & Guides
100 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***

Overview

100 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Isolation Transformer, Totally Encapsulated, 50/60 Hz. HxWxD: 6.41" x 3.14" x 3.05". ***Not Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Also known as: 047503085349, T153005, ACMT153005

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 100
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 100
Primary Voltage: 240/480