Transformer, 10KVA, 1P, 600V, 120/240V, Isolation

Item #: 0001375

Cat #: T2536161S

UPC: 047503734506

$ 3543.47 EA
Company wide:
0 in stock
Documents & Guides
10 KVA, 1-Phase, 600 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. Three Windings. HxWxD: 15.19" x 13.50" x 10.84".

Overview

10 KVA, 1-Phase, 600 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. Three Windings. HxWxD: 15.19" x 13.50" x 10.84".
Also known as: 047503734506, T2536161S, ACMT2536161S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 600
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 600