Transformer, 10KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 0001372

Cat #: T2535163S

UPC: 047503734100

$ 2349.65 EA
Company wide:
0 in stock
Documents & Guides
10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 15.19" x 13.50" x 10.84". ***Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Overview

10 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Encapsulated, 60 Hz. HxWxD: 15.19" x 13.50" x 10.84". ***Reverse Feed Capable and for Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***

Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features.

Also known as: 047503734100, T2535163S, ACMT2535163S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 240/480
Secondary Voltage: 120/240
Phase: 1
Primary Voltage: 240/480
Volt Amps: 1kVA
Secondary Voltage: 120/240