Made in USA

Transformer, 9KVA, 3P, 480V, 240/120, Isolation

Item #: 0001369
Cat #: T2A533401S
UPC: 047503733806
$ 1,770.74 EA
Company wide:
2 in stock
9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 14.03" x 17.77" x 11.52". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***

Overview

9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Isolation Transformer, Epoxy Encapsulated, 60 Hz. HxWxD: 14.03" x 17.77" x 11.52". ***May Be Used on a 4-Wire 480Y/277 Volt Supply*** ***Reverse Feed Capable***
This air colled/dry distribution transformer features ground studs for use with non-metallic conduit along with ground studs for use with non-metallic conduit.
Also known as: 047503733806, T2A533401S, ACMT2A533401S

Specifications

Phase: 3
Volts AC Secondary: 240 Delta, 120 Tap
Volt Amps: 9kVA
Volts AC Primary: 480 Delta
Phase: 3
Volt Amps: 9kVA
Volts AC Secondary: 240 Delta, 120 Tap
Volts AC Primary: 480 Delta

Customer Reviews

No reviews for this product
(0)