TFMR 1PH 3.0KVA 600-120/240

Item #: 0001359

Cat #: T2531131S

UPC: 047503732854

Company wide:
0 in stock
Documents & Guides
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 5kVA

Overview

Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 5kVA
Also known as: 047503732854, T2531131S, ACMT2531131S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Primary Voltage: 600
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 600