This product has been discontinued.

Transformer, Dry Type, 2KVA, 600VAC Primary, 120/240VAC Secondary
Item #: 0001358
Cat #: T253112S
UPC: 047503732809
Company wide:
0
in stock
Discontinued
Documents & Guides
Transformer, Dry Type, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Overview
Transformer, Dry Type, 2 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings
Also known as: 047503732809, T253112S, ACMT253112S
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Volt Amps: | 2kVA |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 600 |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 2kVA |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 600 |