Transformer, 5KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 0001356

Cat #: T2530144S

UPC: 047503090558

Company wide:
0 in stock
Documents & Guides
Totally Enclosed Dry Type Transformer, 1-Phase, 5KVA, 240/480 x 120/240 Volts, NEMA 3R

Overview

Totally Enclosed Dry Type Transformer, 1-Phase, 5KVA, 240/480 x 120/240 Volts, NEMA 3R

Our new line of general purpose transformers not only meets but exceeds the new, more stringent DOE 2016 Energy Efficiency Standards. Designed with feedback from our customers, the line is fully compatible in size with comparable transformers meeting the old 2007 TP-1 standards. Replacing older general purpose transformers with our DOE 2016 compliant equipment will result in increased profitability from lower operating costs as well as a positive impact on the environment from a reduced carbon footprint. 

Also known as: 047503090558, T2530144S, ACMT2530144S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 5kVA
Phase: 1
Volt Amps: 5kVA
Primary Voltage: 240/480