Transformer, 3KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 0001354

Cat #: T2530134S

UPC: 047503001264

Company wide:
0 in stock
Documents & Guides
3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Transformer, Epoxy Encapsulated, 50/60 Hz

Acme's low voltage distribution transformers are designed for industrial and commercial applications. All of Acme's general purpose transformers are rated for 600 volts and below. Encapsulated units are offered in ratings up to 15kVA. Ventilated units are available in ratings up to 1000 kVA and meet the requirements of U.S. DOE 10 CFR Part 431 (NEMA TP1) efficiency standards.

Also known as: 047503001264, T2530134S, ACMT2530134S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Primary Voltage: 240/480
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 240/480