This product has been discontinued.

Transformer, 250VA, 1P, 240/480V, 120/240V, Isolation
Item #: 0001347
Cat #: T253007S
UPC: 047503085080
Company wide:
0
in stock
Discontinued
Documents & Guides
250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 8.68" x 4.08" x 3.88". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Overview
250 VA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 8.68" x 4.08" x 3.88". ***Not Reverse Feed Capable and For Use with 3-Phase Source by Connecting Primary to Any Two Wires of a 3-Phase System***
Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out.
Also known as: 047503085080, T253007S, ACMT253007S
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 240/480 |
| Secondary Voltage: | 120/240 |
| Volt Amps: | 250 |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |