Transformer, 7.5KVA, 1P, 120x240V, 16/32, Buck-Boost, 1PH

Item #: 0001346

Cat #: T213078

UPC: 047503177501

$ 4286.12 EA
Company wide:
0 in stock
Documents & Guides
7.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R

Overview

7.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, NEMA 3R
Also known as: 047503177501, T213078, ACMT213078

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 7.500kVA
Primary Voltage: 120/240
Secondary Voltage: 16/32
Type: Buck - Boost, Transformer
Volt Amps: 7.500kVA
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240