Daisy Chain Connector, 6", White

Item #: 0001345

Cat #: HU102P

UPC: 080083641673

$ 12.34 EA
Company wide:
34 in stock
Documents & Guides
6 Inch Daisy Chain Connector, White

Overview

6 Inch Daisy Chain Connector, White

Ideal for task, accent, office, cove, utility, under and above cabinet lighting display, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. The integrated driver allowing 120V direct to the fixture for easy installation. Fixtures are available in 9, 18, 24, 36, or 48 inch lengths, the Halo system can be configured to fit almost anywhere. Smooth dimming down to 5% using a standard dimmer. Connector cables in a variety of different lengths make it easy to link one unit to another. Each unit has an integrated on-off switch.

Also known as: 080083641673, HU102P, HALHU102P

Specifications

Length: 6 in
Color: White
Light Technology: LED
Length: 6 in
Light Technology: LED
Color: White