This product has been discontinued.

Transformer, 500VA, 1PH, 240 x 480 - 24/48, Buck-Boost
Item #: 0001337
Cat #: T181065
UPC: 047503087237
Company wide:
0
in stock
Discontinued
Documents & Guides
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Overview
500 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503087237, T181065, ACMT181065
Features & Benefits
- Easily configured for numerous applications
- Lower cost solution
- 5-10 times increase in kVA
Specifications
| Type: | Buck - Boost, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 240/480 |
| Type: | Buck - Boost, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |
| Primary Voltage: | 240/480 |