This product has been discontinued.

Transformer, 250VA, 1PH, 240 x 480 - 24/48, Buck-Boost
Item #: 0001336
Cat #: T181064
UPC: 047503085516
Company wide:
0
in stock
Discontinued
Documents & Guides
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Overview
250 VA, 1-Phase, 240 x 480 Primary Volts - 24/48 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque and escalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.
Also known as: 047503085516, T181064, ACMT181064
Features & Benefits
- Easily configured for numerous applications
- Lower cost solution
- 5-10 times increase in kVA
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Transformer, Buck/Boost |
| Primary Voltage: | 240/480 |
| Volt Amps: | 250 |
| Type: | Transformer, Buck/Boost |
| Phase: | 1 |
| Primary Voltage: | 240/480 |