This product has been discontinued.

Transformer, 250VA, 1PH, 120 x 240 - 16/32, Buck-Boost
Item #: 0001333
Cat #: T181057
UPC: 047503175903
Company wide:
0
in stock
Discontinued
Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
Overview
250 VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
Easily configured for numerous applications Lower cost solution 5-10 times increase in kVA
Also known as: 047503175903, T181057, ACMT181057
Features & Benefits
- Easily configured for numerous applications
- Lower cost solution
- 5-10 times increase in kVA
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Secondary Voltage: | 16/32 |
| Volt Amps: | 250 |
| Primary Voltage: | 120/240 |
| Phase: | 1 |
| Secondary Voltage: | 16/32 |