This product has been discontinued.

Transformer, 500VA, 1P, 120x240V, 12/24, Buck-Boost
Item #: 0001331
Cat #: T181051
UPC: 047503084489
Company wide:
0
in stock
Discontinued
Documents & Guides
500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
Overview
500 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***
This Buck-Boost Transformer introduces a lower cost solution, which is easily configurable for numerous applications. This transformer also features a 5-10 times increase in kVA.
Also known as: 047503084489, T181051, ACMT181051
Features & Benefits
- Easily configured for numerous applications
- Lower cost solution
- 5-10 times increase in kVA
Specifications
| Phase: | 1 |
| Volt Amps: | 500 |
| Primary Voltage: | 120/240 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 500 |