Transformer, 2KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 0001325

Cat #: T113075

UPC: 047503086247

Clearance
Price good while supplies last
Company wide:
0 in stock
Documents & Guides
2 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

Overview

2 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

Easily configured for numerous applications Lower cost solution 5-10 times increase in kVA

Also known as: 047503086247, T113075, ACMT113075

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 2kVA
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 16/32