Transformer, 1.5KVA, 1P, 120x240V, 16/32, Buck-Boost

Item #: 0001324

Cat #: T113074

UPC: 047503086469

Company wide:
0 in stock
Documents & Guides
1.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

Overview

1.5 KVA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Encapsulated, Indoor/Outdoor, 60Hz. ***Use Attached Catalog Page to See the Many Input and Output Options***

With nearly two-thirds of all electrical loads being A.C. motor loads, maintenance of the proper voltage to that motor is very important. If the supply line voltage is not maintained, motor winding current is increased causing reduced motor torque and escalating motor temperature, all of which results in the rapid loss of insulation life expectancy. Anytime you have a lower than standard voltage, equipment damage and failure can result. Buck-boost transformers are an economical way to correct this potentially very serious problem. Anytime a line voltage change in the 5-20% range is required, a buck-boost transformer should be considered as your first line of defense.

Also known as: 047503086469, T113074, ACMT113074

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Transformer, Buck/Boost
Primary Voltage: 120/240
Secondary Voltage: 16/32
Volt Amps: 1.500kVA
Type: Transformer, Buck/Boost
Secondary Voltage: 16/32
Phase: 1
Primary Voltage: 120/240