Transformer, 5KVA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 0001322

Cat #: T111687

UPC: 047503086827

Company wide:
0 in stock
Documents & Guides
5 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

5 KVA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503086827, T111687, ACMT111687

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Volt Amps: 5kVA
Primary Voltage: 120/240
Type: Buck - Boost, Transformer
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 120/240