30A, 2P, 120/240V, 10 kAIC CB, Regular Frame

Item #: 0001294

Cat #: 230

UPC:

Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 2" Wide, Regular Frame.

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 2" Wide, Regular Frame.
Also known as: 230, ACB230

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120/240
Interrupt Rating AC: 10 kA