20A, 1P, 120/240V, 10 kAIC Regular Frame CB

Item #: 0001291

Cat #: 20

UPC:

Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame.

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Regular Frame.
Also known as: 20, ACB20

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Poles: 1
Interrupt Rating AC: 10 kA