30A, 2P, 120/240V, 10 kAIC CB, Small Frame

Item #: 0001275

Cat #: 0230

UPC:

Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Small Frame.

Overview

30 Amp, 2-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1" Wide, Small Frame.
Also known as: 0230, ACB0230

Specifications

Poles: 2
Volts AC: 120/240
Amps: 30
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120/240
Interrupt Rating AC: 10 kA