20A, 1P, 120/240V, 10 kAIC Small Frame CB

Item #: 0001272

Cat #: 020

UPC: 09492502621

Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1/2" Wide, Small Frame.

Overview

20 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1/2" Wide, Small Frame.
Also known as: 09492502621, 020, ACB020, FPE 020

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Poles: 1
Interrupt Rating AC: 10 kA