15A, 1P, 120/240V, 10 kAIC Small Frame CB

Item #: 0001271

Cat #: 015

UPC:

Company wide:
0 in stock
Documents & Guides
15 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1/2" Wide, Small Frame.

Overview

15 Amp, 1-Pole, Plug-On Circuit Breaker, Stab-Lok Series, 10 kAIC, 120/240V AC. 1/2" Wide, Small Frame.
Also known as: 015, ACB015

Specifications

Poles: 1
Volts AC: 120/240
Amps: 15
Interrupt Rating AC: 10 kA
Poles: 1
Amps: 15
Volts AC: 120/240
Interrupt Rating AC: 10 kA