14W PAR30 LED Lamp, 24K

Item #: 0001254

Cat #: LED14P30D24KNFL

UPC: 762148248279

Company wide:
0 in stock
14W PAR30 LED Lamp, 24K

Overview

14W PAR30 LED Lamp, 24K
Also known as: 762148248279, LED14P30D24KNFL, TCPLED14P30D24KNFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Wattage: 14
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1050
Wattage: 14