Solar Label DC MOODULE, 4", PET, Red

Item #: 0001229

Cat #: 596-00253

UPC: 089306334897

$ 115.75 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, Printable, DC Module, 4.0" x 2.0", PET, Red, 50/roll

Overview

Solar Label, Printable, DC Module, 4.0" x 2.0", PET, Red, 50/roll
Also known as: 089306334897, 596-00253, TYN59600253

Specifications

Color: Red
Material: Polyester
Length: 4 in
Color: Red
Length: 4 in
Material: Polyester