
# 6 x 1-1/4" Drywall Screw, Phillips/Bugle Head, Fine Thread
Item #: 0001194
Cat #: DWSBX6114
UPC: 781002581048
$ 0.09 EA
Company wide:
30,100
in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, #6 x 1-1/4". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58104.*
Overview
Drywall Screw, Phillips Bugle Head, #6 x 1-1/4". Fine Thread, Wood Rockets - Black Oxide Steel. Package Quantity: 100. *Dottie Part # 58104.*
Fine Thread Drywall Screws are used to secure drywall to 20-25 gauge steel. Their sharp, self piercing point allows for easy penetration, and their fine threads provide a strong hold. They feature a countersunk bugle head that tapers down into the drywall after installation to provide a clean, finished look. They are manufactured to the ASTM C1002 standard and are finished in a black phosphate coating.
Also known as: 781002581048, DWSBX6114, 6114DW, sheet rock screw
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Color: | Black |
| Size: | # 6 |
| Material: | Steel |
| Thread: | Fine |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Size: | # 6 |
| Thread: | Fine |
| Screw Head: | Bugle |
| Color: | Black |
| Material: | Steel |