$ 4610.05 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type with Ground Lug, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Overview
Liquidtight Flexible Conduit Connector, Type Straight Male, Throat Type with Ground Lug, Trade Size 6 Inch, Material Zinc Electroplated Malleable Iron Body/Nut, Zinc Electroplated Steel Ferrule, Used On Flexible Metallic Liquidtight Conduit, Applicable Standard Federal Specification WF-406E, NEMA, Wire Size 1 to 4/0 AWG
Also known as: 783126618242, 4Q600L, OZG4Q600L
Specifications
No Specifications Available