Flat Hanger Screw

Item #: 0001188

Cat #: 631

UPC: 781002181354

$ 0.49 EA
Company wide:
26,938 in stock
Documents & Guides
Flat Hanger Screw. Size: 1/4"x3". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18135.*

Overview

Flat Hanger Screw. Size: 1/4"x3". Heavy Duty Steel Construction. Box Quantity: 100. *Dottie Part # 18135.*

Flat Head Hanger screws are manufactured with aggressive threading intended to attach drop ceiling tie wire to wood.

Also known as: 781002181354, 631, 143ACCELS, Seismic Wire Hanging Screw, tie wire hanger screw, flat hanger screw for concrete, ceiling wire lag , Eye lag, Piano screw, Acoustic lag, eye lag screw, ceiling wire

Specifications

Diameter: 1/4 in
Length: 3 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 3 in