
$ 0.88 EA
Company wide:
0
in stock
Documents & Guides
Toggle Anchors with Screws, Size: 8 x 1-1/2, Drill Size: 1/4", Material: Nylon
Overview
Toggle Anchors with Screws, Size: 8 x 1-1/2, Drill Size: 1/4", Material: Nylon
The Nylon Toggle is used mainly in drywall applications, but can also be used in solid walls. It is suggested that the smallest hole be used to enable a secure fit. In hollow walls, the wings will splay out to provide a more secure installation and a higher pull-out load. To finish installation, use a drywall or sheet metal screw to mount the item to the substrate. These anchors are not recommended for use overhead or in applications where holding values are critical.
Also known as: 781002667902, NT14L, 12BT
Specifications
| Diameter: | 1/4 in |
| Material: | Nylon |
| Diameter: | 1/4 in |
| Material: | Nylon |