Masonry Drill Bit, 1/4"

Item #: 0001171

Cat #: MD2L

UPC: 781002303008

$ 8.76 EA
Company wide:
14 in stock
Documents & Guides
Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30300**

Overview

Drill Bit, Masonry, Length: 6", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30300**

Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.

Also known as: 781002303008, MD2L, 146MB

Specifications

Type: Drill Bit
Length: 6 in
Diameter: 1/4 in
Material: Steel
Type: Drill Bit
Diameter: 1/4 in
Length: 6 in
Material: Steel