Eye Bolt, 3/8 x 5"

Item #: 0001156

Cat #: EB11

UPC: 781002282754

$ 7.36 EA
Company wide:
1,517 in stock
Eye Bolt. Size: 3/8 x 5 Inch. Inside Eye: 3/4 Inch Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50

Overview

Eye Bolt. Size: 3/8 x 5 Inch. Inside Eye: 3/4 Inch Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50

Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.

Also known as: 781002282754, EB11, 385EB, eyelet

Specifications

Diameter: 3/8 in
Material: Steel
Length: 5 in
Diameter: 3/8 in
Length: 5 in
Material: Steel