1/4" Eye Bolt

Item #: 0001154

Cat #: EB5

UPC: 781002282457

$ 2.91 EA
Company wide:
9,290 in stock
Documents & Guides
Eye Bolt. Size: 1/4" x 3". Inside Eye: 1/2" Maximum Load: 70 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28245.*

Overview

Eye Bolt. Size: 1/4" x 3". Inside Eye: 1/2" Maximum Load: 70 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. Package Quantity: 50. *Dottie Part # 28245.*

Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.

Also known as: 781002282457, EB5, 143EB

Specifications

Diameter: 1/4 in
Length: 3 in
Material: Steel
Diameter: 1/4 in
Material: Steel
Length: 3 in