Hex Tap Bolt, Zinc, Full Thread, Grade A, 1/2 x 3"

Item #: 0001125

Cat #: MB123

UPC: 781002588627

$ 2.26 EA
Company wide:
321 in stock
Documents & Guides
Hex Head Tap Bolt, 1/2 x 3 Inch, 9/16 Inch Hex, Zinc Plated, Full Thread, Package Quantity: 50

Overview

Hex Head Tap Bolt, 1/2 x 3 Inch, 9/16 Inch Hex, Zinc Plated, Full Thread, Package Quantity: 50

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002588627, MB123, 123HCS

Specifications

Diameter: 1/2 in
Screw Head: Hex
Length: 3 in
Material: Low Carbon Steel
Diameter: 1/2 in
Length: 3 in
Screw Head: Hex
Material: Low Carbon Steel