Tap Bolt, Hex Head, 3/8"-16 x 2", Zinc Plated Steel

Item #: 0001114

Cat #: MB382

UPC: 781002588108

$ 0.92 EA
Company wide:
16,162 in stock
Documents & Guides
Tap Bolt, Hex Head, 3/8-16 x 2 Inch, Zinc Plated Steel

Overview

Tap Bolt, Hex Head, 3/8-16 x 2 Inch, Zinc Plated Steel

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002588108, MB382, 382HCS, lag bolt

Specifications

Length: 2 in
Diameter: 3/8 in
Material: Steel - Grade 2
Length: 2 in
Material: Steel - Grade 2
Diameter: 3/8 in