5/16" Tap Bolt

Item #: 0001101

Cat #: MB5161

UPC: 781002587545

$ 0.44 EA
Company wide:
2,718 in stock
Documents & Guides
Hex Head Tap Bolt. Size: 5/16" x 1". Hex Size: 1/2". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58750.*

Overview

Hex Head Tap Bolt. Size: 5/16" x 1". Hex Size: 1/2". Zinc Plated Steel. Full Thread. Package Quantity: 100. *Dottie Part # 58750.*

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002587545, MB5161, 5161HCS, Tap bolt

Specifications

Length: 1 in
Diameter: 5/16 in
Material: Steel - Grade 2
Length: 1 in
Material: Steel - Grade 2
Diameter: 5/16 in