Tap Bolt, 1/4" x 1", Steel, Zinc Plated

Item #: 0001091

Cat #: MB141

UPC: 781002587040

$ 0.27 EA
Company wide:
41,140 in stock
Documents & Guides
1/4" x 1" Hex Head Tap Bolt, Zinc Plated Steel, Full Thread, 100 per Pack *Dottie Part # 58704.*

Overview

1/4" x 1" Hex Head Tap Bolt, Zinc Plated Steel, Full Thread, 100 per Pack *Dottie Part # 58704.*

Hex Head Tap Bolts are used to pull assemblies together over a long length, such as with wood and timber connections. They are also used where adjustments are needed, and can serve as levelers for tables and frames. For adjustment applications, they may be used with jam nuts to secure the assembly in place. They are manufactured to IFI-199 standard.

Also known as: 781002587040, MB141, 141HCS

Specifications

Length: 1 in
Diameter: 1/4 in
Material: Steel - Grade 2
Length: 1 in
Material: Steel - Grade 2
Diameter: 1/4 in