Hanger Bolt, 3/8 x 3", Heavy Duty Steel, Box Quantity: 100

Item #: 0001086
Cat #: HB38
UPC: 781002181057
$ 0.65 EA
Company wide:
5,346 in stock
Hanger Bolt, 3/8 x 3 Inch, Heavy Duty Steel Construction. Box Quantity: 100

Overview

Hanger Bolt, 3/8 x 3 Inch, Heavy Duty Steel Construction. Box Quantity: 100
Hanger bolts are designed to hang wiring and ceiling hooks into wooden structures. They are manufactured with lag threads and a pointed tip on one end and standard machine threads and a blunt tip on the other.
Also known as: 781002181057, HB38, 383HB, hanger screw

Specifications

Diameter: 3/8 in
Length: 3 in
Material: Steel
Diameter: 3/8 in
Material: Steel
Length: 3 in

Customer Reviews

No reviews for this product
(0)